Zoro Select
#8-18 x 7/8" Steel Self Drilling Screws, Flat Head Type, Phillips Drive Type, 9000 PK
- Zoro #: G4827969
- Mfr #: 0814KPF

Hover or click to zoom Tap to zoom
$409.95
pkg. of 9000 ($0.05/ea)
- Head Type: Flat
- Material: Steel
- Finish: Zinc
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $409.95
Zoro Select #0814KPF Specifications
- Zoro #: G4827969
- Mfr #: 0814KPF
- Length: 7/8"
- Head Type: Flat
- Material: Steel
- Finish: Zinc
- System of Measurement: Inch
- Drive Type: Phillips
- Size: 8-18X7/8
- Dia./Thread Size: #8-18
- Package Quantity: 9000
- Item: Self Drilling Screws,8-18x7/8 P,Package Quantity 9000
- Thread Style: Fully Threaded
- Country of Origin (subject to change): Taiwan, Province of China
Description
8-18X7/8 Phillips Flat Self Drilling Screw Full Thread Zinc and Bake
Reviews of Zoro Select #0814KPF
Explore more
- ZORO SELECT #8-18 x 3/4" Steel Self Drilling Screws, Flat Head Type, Phillips Drive Type, 8000 PK 0812KPFT
- ZORO SELECT 1/4"-14 x 3/8" Steel Self Drilling Screws, Indented Hex Washer Head Type, Unslotted Drive Type 1406BW
- ZORO SELECT #6-20 x 1-5/8" Pan Head Type, Phillips Drive Type, 5000 PK 0626KPP
- ZORO SELECT 3/8-16X2 1/4 UNSLT HEX WASH FT TCS F ZINC 3736FW
- ZORO SELECT #4-24 x 5/16" 10000 PK 0405HPP410
- ZORO SELECT #8-18 x 1/2" 18-8 Stainless Steel Self Drilling Screws, Wafer Head Type, Phillips Drive Type 0808KWAF188
- ZORO SELECT #6-20 x 3/8" Steel Self Drilling Screws, Pan Head Type, Six Lobe Drive Type, 10000 PK 0606BTP
- Zoro Select Self Drilling Screws