Zoro Select

8-18X3/4 PHIL FLAT STS FT TYPE AB BLK OX

Hover or click to zoom Tap to zoom
Key Features
  • Compatible Material: Concrete
  • Anchor Diameter: #8-18
  • Overall Length: 3/4 in
  • Material: Steel
  • Finish: Black Oxide
  • Head Type: Flat
  • Drive Type: Phillips
  • Thread Length: 3/4 in
See all product information
$385.99
Pk of 10000, $0.04/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents