customer-service Help
Zoro Select

#8-32 Button Socket Head Cap Screw, 3/4 in L, 4800 PK

Zoro Select #8-32 Button Socket Head Cap Screw,  3/4 in L,  4800 PK B07151.016.0075
Tap to zoom
Hover or click to zoom
$767.62
pkg. of 4800 ($0.16/ea)
  • Dia./Thread Size: #8-32
  • Drive Type: Hex Socket
  • System of Measurement: Inch
See full product details
This item ships free.

Total: $767.62

Zoro Select #B07151.016.0075 Specifications

  • Dia./Thread Size: #8-32
  • Drive Type: Hex Socket
  • Length: 3/4 in
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Button
  • Fastener Finish: Zinc
  • Head Dia.: 0.3125 in
  • Fastener Industry Standards: ASME B18.3
  • Screw Industry Standards: ASME B18.3
  • Drive Size: 3/32 in
  • Head Height: 0.0938 in
  • Temp. Range: -58 Degrees F to 302 Degrees F
  • Rockwell Hardness: C37 to C44
  • Min. Tensile Strength: 135,000 to 145,000 psi
  • Fastener Thread Type: UNC (Coarse)
  • Item: Socket Head Cap Screw
  • Thread Dia.: #8
  • Thread Direction: Right Hand
  • Package Quantity: 4800
  • Length (Straight Wireway): 3/4 in
  • Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 3/4 in, Fastener Finish Zinc Plated, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/32 in, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 0.0938 in, Thread Dia. #8, Package Quantity 4800

Reviews of Zoro Select #B07151.016.0075