Zoro Select
#8-32 Socket Head Cap Screw, Plain Aluminum, 1-1/16 in Length
Mfr # ZPS72008C14
Zoro # G2463487
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
- Drive Size 9/64 in
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK U07566.025.0200
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/8 in Length, 100 PK U51050.019.0137
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07410.008.0050
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 10 PK M51060.160.0040
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK M07160.030.0008
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK MPB3325S
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 1000 PK L07000.050.0060
- ZORO SELECT M27-3.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 5 PK M07000.270.0090
- ZORO SELECT #3-48 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK U51060.009.0025
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length, 50 PK U07001.037.0087
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/4 in Length, 100 PK ZSCRW-17
- Zoro Select Socket Head Cap Screws