Zoro Select
#8-32 Socket Head Cap Screw, Plain Stainless Steel, 2-15/16 in Length
Mfr # ZPS44008C44
Zoro # G2468910
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 2-15/16 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK MPB3447
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK MPB3319S
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK SCIA0-80200USA-100BX
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK U51030.019.0100
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK MPB3587
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK MPB3321S
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-11/16 in Length ZPS44014C36
- ZORO SELECT 1-1/4"-12 Socket Head Cap Screw, Black Oxide Steel, 10 in Length U07040.125.1000
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/16 in Length ZPS60108C30
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-24 X 3/4in Black Ox Coat Steel 50PK 9173508
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK U07150.031.0200
- Zoro Select Socket Head Cap Screws