Zoro Select
#8-32 Socket Head Cap Screw, Plain Stainless Steel, 2-3/16 in Length
Mfr # ZPS44008C32
Zoro # G2468971
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 2-3/16 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK M07400.100.0030
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK M07040.120.0045
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK BHS7005014-100P1
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 50 PK U07001.025.0200
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK U07410.100.0400
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK U51050.016.0050
- ZORO SELECT Button Head Socket Screw ZSB55010F12
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 10 PK M51060.120.0070
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Anodized PEEK, 35 mm Length, 10 PK PKM8125-35SHC-01
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 25 PK SC2216035-025P
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Steel, 30 mm Length, 100 PK M07030.080.0030
- Zoro Select Socket Head Cap Screws