Zoro Select
#8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-5/16 in Length
Mfr # ZPS60208C34
Zoro # G2465246
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 2-5/16 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 5 PK MPB3571
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK U07410.012.0062
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK U51060.037.0075
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Zinc Plated Steel, 180 mm Length, 5 PK M07160.200.0180
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 100 PK M6040CSP
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK U07000.031.0037
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length ZPS44038C06
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Aluminum, 2-3/8 in Length ZPS72038C28
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-7/8 in Length ZPS60151C22
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51030.100.0016
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 5 PK SC22160300-14-005P2
- Zoro Select Socket Head Cap Screws