Zoro Select
#8-32 Cylindrical Flanged Socket Head Cap Screw, 3 3/16 in L
- Zoro #: G2465176
- Mfr #: ZPS60208C48
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.39
Zoro Select #ZPS60208C48 Specifications
- Zoro #: G2465176
- Mfr #: ZPS60208C48
- Dia./Thread Size: #8-32
- Drive Type: Hex Socket
- Length: 3 3/16 in
- System of Measurement: Inch
- Basic Material: Stainless Steel
- Material Grade: 316
- Thread Style: Partially Threaded
- Screw Style: Socket Head Cap Screw
- Screw Head Type: Cylindrical Flanged
- Fastener Finish: Plain
- Drive Size: 9/64 in
- Head Height: 0.2344 in
- Fastener Industry Standards: Not Listed
- Head Dia.: 0.2656 in
- Screw Industry Standards: Not Listed
- Thread Length: 3/16"
- Thread Dia.: 5/32 in
- Thread Direction: Right Hand
- Fastener Thread Type: UNC (Coarse)
- Item: Socket Head Cap Screw
- Min. Thread Length: 3/16 in
- Length (Straight Wireway): 3 3/16 in
- Country of Origin (subject to change): United States
Description
Socket Head Cap Screw, System of Measurement Inch, Cylindrical Flanged, Basic Material Stainless Steel, Material Grade 316, #8-32, Length 3 3/16 in, Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 9/64 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 3/16 in, Thread Length 3/16 In., Head Height 0.2344 in, Thread Dia. 5/32 in
Reviews of Zoro Select #ZPS60208C48
Explore more
- Zoro Select #6-32 Cylindrical Socket Head Cap Screw, 5/8 in L, 10 PK PK632-58SHC-01
- Zoro Select 1/2"-20 Socket Head Cap Screw, 1 in L, 100 PK MS35308-414
- Zoro Select 3/8"-16 Cylindrical Socket Head Cap Screw, 1 1/4 in L, 10 PK 1GA61
- Zoro Select #8-32 Cylindrical Flanged Socket Head Cap Screw, 3 3/16 in L ZPS44008C48
- Zoro Select #10-32 Cylindrical Flanged Socket Head Cap Screw, 1 in L ZPS60110F10
- Zoro Select #6-32 Flat Socket Head Cap Screw, 1/2 in L, 1000 PK 0608CSFLBLK
- Zoro Select M6-1.00 Socket Head Cap Screw, 35 mm L, 100 PK M6035CSP
- Zoro Select 1/4"-20 Cylindrical Flanged Socket Head Cap Screw, 3 1/16 in L ZPS60214C42
- Elkay #10-24 Socket Head Cap Screw, .50 mm L 112627543890
- Kipp M10 Socket Head Cap Screw, 40 mm L K1160.110X40
- 80/20 Inc M6-1.00 Socket Head Cap Screw, 10 mm L 75-3590
- Zoro Select Socket Head Cap Screws