Zoro Select

#8-32 Cylindrical Flanged Socket Head Cap Screw, 4 1/16 in L

Zoro Select #8-32 Cylindrical Flanged Socket Head Cap Screw,  4 1/16 in L ZPS60208C62
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: #8-32
  • Drive Type: Hex Socket
  • Length: 4 1/16 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 316
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
See full product details
$40.50
Orders over $75 ship free.

Subtotal: $40.50

Zoro Select #ZPS60208C62 Specifications

  • Dia./Thread Size: #8-32
  • Drive Type: Hex Socket
  • Length: 4 1/16 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 316
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical Flanged
  • Fastener Finish: Plain
  • Item: Socket Head Cap Screw
  • Thread Dia.: 5/32 in
  • Head Dia.: 0.2656 in
  • Screw Industry Standards: Not Listed
  • Head Height: 0.2344 in
  • Thread Direction: Right Hand
  • Fastener Industry Standards: Not Listed
  • Thread Length: 3/16"
  • Drive Size: 9/64 in
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 3/16 in
  • Length (Straight Wireway): 4 1/16 in
  • Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical Flanged, Basic Material Stainless Steel, Material Grade 316, #8-32, Length 4 1/16 in, Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 9/64 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 3/16 in, Thread Length 3/16 In., Head Height 0.2344 in, Thread Dia. 5/32 in

Reviews of Zoro Select #ZPS60208C62