Skip to Main Content
customer-service Help
Zoro Select

#8-32 Not Graded Hex Head Cap Screw, Peek, PK 10

Zoro Select #8-32 Not Graded Hex Head Cap Screw,  Peek,  PK 10 PK832-34HH-01
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$32.53 ($3.25/unit)
  • Dia./Thread Size: #8-32
  • Fastener Length: 3/4 in
  • Basic Material: Peek
See full product details
Orders over $75 ship free.
Total: $32.53

Zoro Select #PK832-34HH-01 Specifications

  • Dia./Thread Size: #8-32
  • Fastener Length: 3/4 in
  • Basic Material: Peek
  • Fastener Finish: Anodized
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: #8-32
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 3/4 in
  • Item: Hex Head Cap Screw
  • Head Width: 0.25 in
  • Rockwell Hardness: D87.5
  • Cap Screw Type: Hex Head Cap Screw
  • Temp. Range: -50 Degrees to 500 Degrees F
  • Material Grade: Not Graded
  • Proof Load: 26,800 psi
  • Head Height: 1/8 in
  • Thread Style: Fully Threaded
  • Screw Grade/Class: Not Graded
  • Tensile Strength: 26,800 psi
  • Fastener Industry Standards: ANSI/ASME B18.6.3
  • Thread Direction: Right Hand
  • Package Quantity: 10
  • Material Grade/Class: Not Graded
  • Minimum Temperature: -50 Degrees F
  • Pack Size: Small Pack
  • Thread Pitch: Fully Threaded
  • Minimum Thread Length: 3/4 in
  • Overall Length: 3/4 in
  • Drive: Hex
  • Screw Size: #8
  • Dimensional Standards: ASME B18.6.3
  • Threadlocker Minimum Temperature: #8-32
  • Head Style: Hex
  • Maximum Temperature: 500 Degrees F
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Anodized, Dia./Thread Size #8-32, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 3/4 in, Head Height 1/8 in, Head Width 0.25 in, Package Quantity 10

Reviews of Zoro Select #PK832-34HH-01