Zoro Select
#8-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length, 100 PK
Mfr # NAS1352N084
Zoro # G2436565
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Drive Type Hex
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK M4C40KCS
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 8 mm Length, 10 PK PKM6100-8SHC-01
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK U51060.037.0100
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK U07000.031.0225
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK M07141.060.0010
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK M55050.030.0010
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 4 in Length ZPS60212C52
- ZORO SELECT Button Head Socket Screw ZSB55003C06
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK U07415.011.0050
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK M51028.080.0020
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 25 PK SC22050800-14-025P2
- Zoro Select Socket Head Cap Screws