Zoro Select
#8-32 Vented Socket Head Cap Screw, 5/16 in L, 5 PK
- Zoro #: G2819765
- Mfr #: 1GB17
Tap to zoom
Hover or click to zoom
$6.22
/pkg. of 5
Must order in multiples of 3
- Dia./Thread Size: #8-32
- Drive Type: Hex Socket
- Length: 5/16 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.66
Zoro Select #1GB17 Specifications
- Zoro #: G2819765
- Mfr #: 1GB17
- Dia./Thread Size: #8-32
- Drive Type: Hex Socket
- Length: 5/16 in
- System of Measurement: Inch
- Basic Material: Stainless Steel
- Material Grade: 18-8
- Thread Style: Fully Threaded
- Screw Style: Socket Head Cap Screw
- Screw Head Type: Vented
- Fastener Finish: Plain
- Screw Industry Standards: ASME B18.3
- Rockwell Hardness: B70 to B95
- Class: 3A
- Min. Tensile Strength: 80,000 psi
- Thread Length: 5/16"
- Head Dia.: 0.27 in
- Fastener Thread Type: UNC (Coarse)
- Temp. Range: 250 Degrees F
- Drive Size: 9/64 in
- Thread Direction: Right Hand
- Fastener Industry Standards: ASME B18.3
- Vented Hole Size: 0.042 in
- Head Height: 0.164 in
- Item: Socket Head Cap Screw
- Thread Dia.: #8
- Min. Thread Length: 5/16 in
- Package Quantity: 5
- Length (Straight Wireway): 5/16 in
- Country of Origin (subject to change): Multiple
Description
Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, #8-32, Length 5/16 in, Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 9/64 in, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 5/16 in, Thread Length 5/16 In., Head Height 0.164 in, Thread Dia. #8, Package Quantity 5
Reviews of Zoro Select #1GB17
Explore more
- Zoro Select #8-32 Socket Head Cap Screw, 3/4 in L, 100 PK MS16997-34
- Zoro Select 5/16"-18 Cylindrical Flanged Socket Head Cap Screw, 4 1/8 in L ZPS60151C58
- Zoro Select 5/16"-24 Socket Head Cap Screw, 7 in L, 250 PK MS35308-333
- Zoro Select 3/8"-16 Cylindrical Flanged Socket Head Cap Screw, 1 3/8 in L ZPS72038C12
- Zoro Select #8-32 Cylindrical Flanged Socket Head Cap Screw, 15/16 in L ZPS72008C12
- Zoro Select M8-1.28 Socket Head Cap Screw, 70 mm L, 50 PK M8070CSP
- Zoro Select #6-32 Cylindrical Socket Head Cap Screw, 1/2 in L, 5 PK NAS1352N06-8
- Zoro Select 3/8"-16 Cylindrical Flanged Socket Head Cap Screw, 2 3/4 in L ZPS60238C34
- 80/20 Inc M8-1.25 Button Socket Head Cap Screw, 16 mm L 75-3425
- 80/20 Inc M5-0.8 Socket Head Cap Screw, 12 mm L 11-5712
- Ampg 1/4"-20 Socket Head Cap Screw, 7/8 in L ZS70514C14
- Zoro Select Socket Head Cap Screws