Zoro Select
#8-32 x 1 1/2 in Slotted Pan Machine Screw, Plain 2900 PK
- Zoro #: G1166361
- Mfr #: B51120.016.0150
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: #8-32
- Fastener Length: 1 1/2 in
- Material: 18-8 Stainless Steel
- Finish: Plain
- Head Type: Pan
- Drive: Slotted
- Package Quantity: 2900
$154.82
Pk of 2900, $0.05/ea
Ships from United States
Subtotal: $154.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B51120.016.0150 Specifications
- Zoro #: G1166361
- Mfr #: B51120.016.0150
- Item: Machine Screw
- Thread Size: #8-32
- Fastener Length: 1 1/2 in
- Material: 18-8 Stainless Steel
- Finish: Plain
- Head Type: Pan
- Drive: Slotted
- Package Quantity: 2900
- Tensile Strength: 60,000 psi
- Dimensional Standards: ASME B18.6.3
- System of Measurement: Inch
- Length (Straight Wireway): 1 1/2 in
- Minimum Head Width: 0.285 in
- Thread Type: Coarse
- Screw Size: #8
- Pack Size: Bulk
- Thread Fit: 2A
- Head Width: 0.312 in
- Maximum Head Width: 0.312 in
- Standards: ASME B18.6.3
- Country of Origin (subject to change): Multiple
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 1 1/2 in, Head Width 0.312 in, Head Height 0.096 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 2900
Reviews of Zoro Select #B51120.016.0150
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT #8-32 x 3/4 in Slotted Pan Machine Screw, Plain 5100 PK B51120.016.0075
- ZORO SELECT #8-32 x 3/8 in Slotted Pan Machine Screw, Plain 8000 PK B51120.016.0037
- ZORO SELECT #8-32 x 5/16 in Slotted Pan Machine Screw, Plain 6400 PK B51120.016.0031
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain 25 PK 3AWJ1
- ZORO SELECT #12-24 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 6000 PK 1206MSWG
- ZORO SELECT 1/4"-20 x 1 1/2 in Slotted Flat Machine Screw, Plain 1200 PK B48170.025.0150
- ZORO SELECT #6-32 x 5/8 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2BU38
- ZORO SELECT 1/2"-13 x 3 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 5 PK 2AY39
- ZORO SELECT #4-40 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPII0-400370-100P
- ZORO SELECT 1/4"-20 x 19/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 022520A075
- NEWPORT FASTENERS #8-32 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK 915527
- Zoro Select Machine Screws