Zoro Select
#8-32 x 1/2" Flat Head Slotted Machine Screw, 15000 pk.
- Zoro #: G5830501
- Mfr #: 01AF8X1/4
Hover or click to zoom Tap to zoom
$450.00
pkg. of 15000 ($0.03/ea)
- Item: Machine Screw
- Drive Type: Slotted
- Head Type: Flat
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $450.00
Zoro Select #01AF8X1/4 Specifications
- Zoro #: G5830501
- Mfr #: 01AF8X1/4
- Item: Machine Screw
- Drive Type: Slotted
- Head Type: Flat
- Dia./Thread Size: #8-32
- Material: 18-8 Stainless Steel
- Finish: Plain
- Length: 1/2 in
- System of Measurement: Inch
- Tensile Strength (PSI): 60,000 min
- Meets/Exceeds: ANSI/ASME B18.6.3
- Head Dia.: 0.312 in
- Thread Size: #8-32
- Head Angle (Deg.): 82
- Package Quantity: 15,000
- Rockwell Hardness: B70
- Head Height: 0.1 in
- Thread Length: 1/2 in
- Length (Straight Wireway): 1/2 in
- Fastener Length: 1/2 in
- Dimensional Standards: ASME B18.6.3
- Head Width: 0.313 in
- Thread Type: Coarse
- Thread Fit: 2A
- Screw Size: #8
- Minimum Head Height: 0.1 in
- Pack Size: Bulk
- Maximum Head Width: 0.313 in
- Washer Outside Diameter: Not Applicable
- Drive: Slotted
- Tensile Strength: 60,000 psi
- Minimum Head Width: 0.312 in
- Minimum Thread Length: 1/2 in
- Maximum Head Height: 0.1 in
- Thread Style: Fully Threaded
- Thread Direction: Right Hand
- Country of Origin (subject to change): Taiwan, Province of China
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 1/2 in, Head Width 0.313 in, Head Height 0.1 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 1/2 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.313 in, Minimum Head Width 0.312 in, Maximum Head Height 0.1 in, Minimum Head Height 0.1 in
Reviews of Zoro Select #01AF8X1/4
Explore more
- ZORO SELECT 1/4-20 x 7/8" Flat Head Phillips Machine Screw, 50 pk. U51300.025.0087
- ZORO SELECT M2.5-0.45X6 6LOBE PAN MS CLASS 8.8 FT ZINC MI2.5614583
- ZORO SELECT M3-0.5X30 ISO7045 PHL SPLT WASH SEM ZINC AND BAKE MI330SPP
- ZORO SELECT M5-0.8X30 6LOBE PAN MS CLASS 8.8 FT ZINC MI53014583
- ZORO SELECT Machine Screw, Pan, PEEK, 2-1/4" L, PK10 PK3816-214PHP-01
- ZORO SELECT #4-40 x 3/16" Fillister Head Slotted Machine Screw, 100 pk. U51341.011.0018
- ZORO SELECT #10-32 x 1/2" Pan Head Phillips Machine Screw, 10000 pk. 82AP10X1/2
- ZORO SELECT #0-80 x 3/16" Pan Head Slotted Machine Screw, 100 pk. 1ZE95
- ZORO SELECT M4-0.7 x 30 mm. Pan Head Phillips Machine Screw, 100 pk. M24660.040.0030
- MIDWEST FASTENER CORP. #8 x 1" Zinc Plated Steel Phillips Pan Head Hi-Lo Screws 40PK 36207
- Zoro Select Machine Screws