Zoro Select
#8-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 1500 PK
- Zoro #: G1156613
- Mfr #: B24210.016.0300
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: #8-32
- Material: Steel
- Finish: Zinc Plated
- Head Type: Round
- Drive: Slotted
- Package Quantity: 1500
- Tensile Strength: 60,000 psi
$135.76
Pk of 1500, $0.09/ea
Subtotal: $135.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B24210.016.0300 Specifications
- Zoro #: G1156613
- Mfr #: B24210.016.0300
- Item: Machine Screw
- Thread Size: #8-32
- Fastener Length: 3 in
- Material: Steel
- Finish: Zinc Plated
- Head Type: Round
- Drive: Slotted
- Package Quantity: 1500
- Tensile Strength: 60,000 psi
- Dimensional Standards: ASME B18.6.3
- System of Measurement: Inch
- Length (Straight Wireway): 3 in
- Pack Size: Bulk
- Thread Fit: 3A/2A
- Minimum Head Height: 0.107 in
- Head Width: 0.312 in
- Thread Type: Coarse
- Maximum Head Height: 0.12 in
- Maximum Head Width: 0.312 in
- Minimum Head Width: 0.285 in
- Screw Size: #8
- Standards: ASME B18.6.3
- Country of Origin (subject to change): Multiple
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #8-32, Fastener Length 3 in, Head Width 0.312 in, Head Height 0.12 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 1500
Reviews of Zoro Select #B24210.016.0300
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT #8-32 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 2100 PK B24210.016.0200
- ZORO SELECT #8-32 x 4 in Slotted Round Machine Screw, Zinc Plated 1200 PK B24210.016.0400
- ZORO SELECT #8-32 x 5/8 in Slotted Round Machine Screw, Zinc Plated 4900 PK B24210.016.0062
- ZORO SELECT M3-0.50 x 35 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51340.030.0035
- ZORO SELECT #10-32 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 8000 PK DUAS03012GR8M
- ZORO SELECT #10-24 x 1/2 in Combination Slotted/Phillips Pan Machine Screw, Plain Steel, 3500 PK 1008MCP188
- ZORO SELECT #0-80 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1ZE95
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 15000 PK 01AF8X1/4
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPII0-400250-100P
- PRIME-LINE Machine Screw, Pan Head, Sltd Drive #1-72 X 1/8in 18-8 Stainless Steel 25PK 9134061
- ZORO SELECT #8-32 x 1 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.016.0100
- Zoro Select Machine Screws