Zoro Select
8-32X1 1/2 #1/4 HEX M-F STANDOFF NYLON
- Zoro #: G5208662
- Mfr #: 142408HMN
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Nylon
- Standoff Finish: Natural
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 1 1/2"
- Thread Size: 8-32X1 1/2
$332.41
Pk of 1000, $0.33/ea
Subtotal: $332.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #142408HMN
- Zoro #G5208662
- Country of OriginUnited States
- Category Hex Standoffs
Dimensions
Hex Width | 1/4" |
Body Length | 1 1/2" |
Thread Size | 8-32X1 1/2 |
Thread Length | 1.5 |
Details
Standoff Shape | Hex |
Standoff Gender | Male- Female |
Standoff Material | Nylon |
Standoff Finish | Natural |
System of Measurement | Inch |
Item | Standoffs,8-32x1 1/2,1/4 Hex M,Package Quantity 1000 |
Material | Nylon |
Type | Female |
Description
8-32X1 1/2 One Quarter Hex Male Female Threaded Standoff Nylon
Reviews of Zoro Select #142408HMN
Explore more
- ZORO SELECT 4-40X7/16 #3/16 HEX M-F STANDOFFS STAINLESS STEEL 100704HM303
- ZORO SELECT M4-0.7X13 6 MM HEX M-F STANDOFF ALUMINUM M604013HMA
- ZORO SELECT Hex Standoff, Nyl, 6-32x5/8 L, PK10 14HTSP020
- ZORO SELECT M3-0.5X9 4.5MM HEX M-F STANDOFF ALUMINUM M453009HMA
- ZORO SELECT 8-32X15/16 #1/4 HEX FEMALE STANDOFF ALUMINUM 141508HFA
- ZORO SELECT 6-32X1 1/2 #1/4 HEX M-F STANDOFFS ALUMINUM 142406HMA
- ZORO SELECT Hex Standoff, SS, #2-56x3/16 L, Pk10 HST201-256-SS
- ZORO SELECT Hex Standoff, Nyl, 8-32x7/8 L, PK10 36832MF087
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- FASCOMP M/F Standoff, 1/2 HexX3/4,2520 Thrd FC4677-2520-SS
- RAF Hex Male-Female Standoff, 1/4 Hex x 7/16 Length 4533-632-SS
- Zoro Select Hex Standoffs