Zoro Select
8-32X1 #3/8 HEX M-F STANDOFF STAINLESS STEEL
- Zoro #: G5209983
- Mfr #: 371608HM303
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 3/8"
- Body Length: 1"
- Thread Size: #8-32
$215.69
Pk of 100, $2.16/ea
Subtotal: $215.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #371608HM303 Specifications
- Zoro #: G5209983
- Mfr #: 371608HM303
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 3/8"
- Body Length: 1"
- Thread Size: #8-32
- Finish: Plain
- Material: Stainless Steel
- Type: Female
- Item: Standoffs,8-32x1,3/8 Hex M-F ST,Package Quantity 100
- Country of Origin (subject to change): Taiwan, Province of China
Description
8-32X1 Three Eighths Hex Male Female Standoff Stainless Steel
Reviews of Zoro Select #371608HM303
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 8-32X7/16 #3/8 HEX M-F STANDOFFS ALUMINUM 370708HMA
- ZORO SELECT 4-40X1 1/4 #3/16 HEX FEMALE STANDOFF ALUMINUM 102004HFA
- ZORO SELECT Hex Standoff, SS, #6-32x3/8 L, Pk10 HST404-632-SS
- ZORO SELECT 10-32X7/16 #3/8 HEX M-F STANDOFF STAINLESS STEEL 370711HM303
- ZORO SELECT 6-32X5/16 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL 140506HF303
- ZORO SELECT Hex Standoff, Alum, 6-32x1 L, PK10 CRR041666GR
- USA SEALING Standoff, Female-Female, Hex, 10mm ZSNDF-208
- UNICORP Hex Threaded Standoff, 7.9MM, M4 Thdx14M EBSOS-M4-14
- FASCOMP M/F Standoff, 1/4 HexX5/8,632, S/Z FC4536-632-S-12
- USA SEALING Standoff, Male-Female, Hex, M5-0.8 ZSNDF-64
- NEWPORT FASTENERS Hex Standoff - Female-Female #10-32 x 3/8 x 7/8 Aluminum, Plain Finish , 1000PK 371411HFA
- Zoro Select Hex Standoffs