Zoro Select
8-32X1/2 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL
- Zoro #: G5209469
- Mfr #: 140808HF303
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 1/2"
- Thread Size: #8-32
$356.15
Pk of 500, $0.71/ea
Subtotal: $356.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #140808HF303 Specifications
- Zoro #: G5209469
- Mfr #: 140808HF303
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 1/2"
- Thread Size: #8-32
- Material: Stainless Steel
- Finish: Plain
- Item: Standoffs,8-32x1/2,1/4 Hex Fema,Package Quantity 500
- Type: Female
- Country of Origin (subject to change): Taiwan, Province of China
Description
8-32X1/2 One Quarter Hex Female Standoff Stainless Steel
Reviews of Zoro Select #140808HF303
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 4-40X3/8 #1/4 HEX FEMALE STANDOFF BRASS NICKL 140604HFBN
- ZORO SELECT Hex Standoff, Alum, #4-40x7/16 L, PK10 CRP030744GR
- ZORO SELECT Spacer, Int/Ext Stud, M4-0.7 x 5, PK100 M11398.040.0005
- ZORO SELECT 10-32X2 #1/2 HEX M-F STANDOFF ALUMINUM 503211HMA
- ZORO SELECT Hex Standoff, Alum, 4-40x3/8 L, PK10 CRR030644GR
- ZORO SELECT 6-32X13/16 #3/8 HEX FEMALE STANDOFF ALUMINUM 371306HFA
- ZORO SELECT Hex Standoff, SS, #4-40x1 1/2 L, Pk10 HST322-440-SS
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- ZORO SELECT Hex Standoff, Nyl, 8-32x5/8 L, PK10 14HTSP021
- ZORO SELECT M2.5-0.45X6 4.5MM HEX M-F STANDOF S/S STAINLESS STEEL M452506HM303
- Zoro Select Hex Standoffs