Zoro Select
#8-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK
Mfr # 0808MPF188
Zoro # G9730849
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT 1/4"-20 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.025.0200
- ZORO SELECT #4-40 x 3/16 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK 010440F018
- ZORO SELECT #8-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.016.0075
- ZORO SELECT #6-32 x 1/2 in Slotted Hex Machine Screw, Black Oxide Steel, 10000 PK 0608MSWB
- ZORO SELECT 1/4"-20 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51320.025.0100
- ZORO SELECT 1/4"-20 x 5 in Phillips Truss Machine Screw, Zinc Plated Steel, 300 PK 1480MPT
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 5000 PK 1210KPUMS
- ZORO SELECT M2.5-0.45 x 5 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD025050-100P1
- ZORO SELECT Button Head Machine Screw ZFB231
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51862.025.0150
- ZORO SELECT #6-32 x 3/8 in Slotted Oval Machine Screw, Black Oxide Steel, 10000 PK 0606MSOB
- Zoro Select Machine Screws