Zoro Select

8-32X1/2 SLOT HEX WASH FT TCS F BLK OX

Zoro Select 8-32X1/2 SLOT HEX WASH FT TCS F BLK OX 0808FSWB
Hover or click to zoom Tap to zoom
  • Drive Type: Hex
  • Type: Washer
  • Item: Washer Assortments,8-32X1/2 SL,PK10000
  • Finish: Black Oxide
  • Head Type: Slot
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$509.50
pkg. of 10000 ($0.05/ea)
This item ships free.

Subtotal: $509.50

Zoro Select #0808FSWB Specifications

  • Drive Type: Hex
  • Type: Washer
  • Item: Washer Assortments,8-32X1/2 SL,PK10000
  • Finish: Black Oxide
  • Head Type: Slot
  • Country of Origin (subject to change): Taiwan, Province of China

Description

8-32X1/2 Slotted Hex Washer Thread Cutting Screw Type F Fully Threaded Black Oxide

Reviews of Zoro Select #0808FSWB