Zoro Select
Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK
Mfr # 141308HFA
Zoro # G5214892
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Standoff Material Aluminum
- Body Length 13/16 in
- Outside Diameter 1/4 in
Explore More Products
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK 372411HMA
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRL081604GR
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 10 PK HMF200-832-SS
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Nylon Plain, 1/4" Hex W, 10 PK 14HTSP003
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/4 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRP052003GR
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 3/8" Hex W, 10 PK 14HTSP400
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL040644GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, Brass Nickel, 1/4" Hex W 141606HFBN
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, Stainless Steel Plain, 6.0 mm Hex W, 250 PK M604006HM303
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4532-832-S-12
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 20.0 mm L, 7 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK M11396.030.0020
- Zoro Select Hex Standoffs