Zoro Select
8-32X1/4 #3/8 HEX M-F STANDOFF STAINLESS STEEL
- Zoro #: G5209660
- Mfr #: 370408HM303
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 3/8"
- Body Length: 1/4"
- Thread Size: #8-32
$127.45
Pk of 100, $1.27/ea
Subtotal: $127.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #370408HM303 Specifications
- Zoro #: G5209660
- Mfr #: 370408HM303
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 3/8"
- Body Length: 1/4"
- Thread Size: #8-32
- Material: Stainless Steel
- Item: Standoffs,8-32x1/4,3/8 Hex M-F,Package Quantity 100
- Finish: Plain
- Type: Female
- Country of Origin (subject to change): Taiwan, Province of China
Description
8-32X1/4 Three Eighths Hex Male Female Standoff Stainless Steel
Reviews of Zoro Select #370408HM303
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 4-40X9/16 #3/16 HEX M-F STANDOFFS STAINLESS STEEL 100904HM303
- ZORO SELECT 10-32X1 1/8 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 311811HM303
- ZORO SELECT 10-32X9/16 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 310911HM303
- ZORO SELECT Hex Spacer, 2X Int. Thread, M3x8.5, PK100 M11396.030.0008
- ZORO SELECT 4-40X1 1/8 #1/4 HEX M-F STANDOFFS ALUMINUM 141804HMA
- ZORO SELECT 6-32X15/16 #1/4 HEX M-F STANDOFFS ALUMINUM 141506HMA
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- ZORO SELECT 6-32X1/2 #1/4 HEX FEMALE STANDOFF NYLON 140806HFN
- NEWPORT FASTENERS Hex Standoff - Female-Female #4-40 x 3/16 x 9/16 Stainless Steel , Plain Finish , 440PK 2058-440-SS
- USA SEALING Hex Standoff, 4.8mm, 14 mm ZSNDF-81
- Zoro Select Hex Standoffs