Zoro Select
8-32X1/4 PHIL PAN SERR TAPTITE ALT ZINC BAKE & WAX
- Zoro #: G5673663
- Mfr #: 0804RPPS

Tap to zoom
Hover or click to zoom
$569.00
pkg. of 10000 ($0.06/ea)
- Item: Screws, 8-32X1/4 PHIL PAN SERR ,PK10000
- Head Type: Pan
- Drive Type: Phillips
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $569.00
Zoro Select #0804RPPS Specifications
- Zoro #: G5673663
- Mfr #: 0804RPPS
- Item: Screws, 8-32X1/4 PHIL PAN SERR ,PK10000
- Head Type: Pan
- Drive Type: Phillips
- Finish: Zinc
- Country of Origin (subject to change): Taiwan, Province of China
Description
8-32X1/4 Phillips Pan Serrate Taptite Alternate Thread Roll Screw Full Thrd Zinc Bake Wax
Reviews of Zoro Select #0804RPPS
Explore more
- Zoro Select 3/8-16X1 1/4 UNSLT IND HWH FT MS 18-8 STAINLESS STEEL 3720MW188
- Zoro Select 5/16-18X2 3/4 SLOT OVAL FT MS 18-8 STAINLESS STEEL 3144MSO188
- Zoro Select 1/4-20X5 1/2 PHIL FLAT FT MS 18-8 STAINLESS STEEL 1488MPF188
- Zoro Select 10-24X1/2 UNSLT IND HWH FT MS 18-8 STAINLESS STEEL 1008MW188
- Zoro Select 10-24X1 PHIL PAN TAPTITE ALT 18-8 ST STL PASS/WAX 1016RPP188
- Zoro Select 12-24X1/4 SLOT PAN FULL/THRD MS ZINC 1204MSP
- Zoro Select M3X8 JIS METRIC PHIL PAN MS ZINC MJ38MPP
- Zoro Select 1/4-28X7/8 MIL- PH PAN FT MS DFAR BL STAIN STL BL OX MS51958-82B
- Lcn Satin Chrome Screws 4020TBTRX26D 4020TBTRX26D
- Lcn Black Screws 4640TORXBLK 4640TORXBLK
- Tei Fastners Screw, PTFE, 1/4-28x5/8", Flt Slttd, PK10 TF1428-58FHS-01
- Zoro Select Machine Screws