Zoro Select

8-32X15/16 #5/16 HEX M-F STANDOFFS STAINLESS STEEL

Zoro Select 8-32X15/16 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 311508HM303
Hover or click to zoom Tap to zoom
  • Item: Standoffs,8-32x15/16,5/16 Hex M,Package Quantity 100
  • Finish: Plain
  • Type: Female
  • Material: Stainless Steel
  • Country of Origin (subject to change): United States
See full product details
$160.65
pkg. of 100 ($1.61/ea)

Subtotal: $160.65

Zoro Select #311508HM303 Specifications

  • Item: Standoffs,8-32x15/16,5/16 Hex M,Package Quantity 100
  • Finish: Plain
  • Type: Female
  • Material: Stainless Steel
  • Country of Origin (subject to change): United States

Description

8-32X15/16 Five Sixteenths Hex Male Female Standoff Stainless Steel

Reviews of Zoro Select #311508HM303

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.