Zoro Select
8-32X3/4 #1/4 HEX FEMALE STANDOFF BRASS NICKL
- Zoro #: G5209380
- Mfr #: 141208HFBN
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Brass
- Standoff Finish: Nickel
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 3/4"
- Thread Size: #8-32
$220.88
Pk of 500, $0.44/ea
Subtotal: $220.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #141208HFBN Specifications
- Zoro #: G5209380
- Mfr #: 141208HFBN
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Brass
- Standoff Finish: Nickel
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 3/4"
- Thread Size: #8-32
- Finish: Nickel
- Type: Female
- Material: Brass
- Item: Standoffs,8-32x3/4,1/4 Hex Fema,Package Quantity 500
- Country of Origin (subject to change): United States
Description
8-32X3/4 One Quarter Hex Female Standoff Brass Nickel
Reviews of Zoro Select #141208HFBN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 4-40X5/16 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL 140504HF303
- ZORO SELECT 6-32X1 1/2 #1/4 HEX M-F STANDOFF NYLON 142406HMN
- ZORO SELECT Hex Standoff, Alum, 8-32x3/4 L, PK10 CRR041288GR
- ZORO SELECT 6-32X5/16 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 310506HM303
- ZORO SELECT 8-32X1/2 #3/8 HEX FEMALE STANDOFF STAINLESS STEEL 370808HF303
- ZORO SELECT 8-32X7/8 #3/8 HEX FEMALE STANDOFF ALUMINUM 371408HFA
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- LYN-TRON SST 18-8 Hex Female Standoff 1/4" OD, 3.750" Long, 6-32 Thread SS6951-0632-3.750-00
- FASCOMP M/F Standoff, 1/4 HexX1/2,832 FC4534-832-B-5
- FASCOMP M/F Standoff, 1/4 HexX1-1/2,440 FC4550-440-S-12
- Zoro Select Hex Standoffs