Zoro Select
8-32X3/8 #3/8 HEX M-F STANDOFFS ALUMINUM
- Zoro #: G5210010
- Mfr #: 370608HMA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 3/8"
- Body Length: 3/8"
- Thread Size: #8-32
- Item: Standoffs,8-32x3/8,3/8 Hex M-F,Package Quantity 1000
$260.00
Pk of 1000, $0.26/ea
Subtotal: $260.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #370608HMA Specifications
- Zoro #: G5210010
- Mfr #: 370608HMA
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 3/8"
- Body Length: 3/8"
- Thread Size: #8-32
- Item: Standoffs,8-32x3/8,3/8 Hex M-F,Package Quantity 1000
- Material: Aluminum
- Type: Female
- Country of Origin (subject to change): United States
Description
8-32X3/8 Three Eights Hex Male Female Standoff Aluminum
Reviews of Zoro Select #370608HMA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Hex Standoff, Alum, #4-40x1/2 L, PK10 CRL040844GR
- ZORO SELECT Hex Standoff, Alum, 4-40x1 1/4 L, PK10 CRR042044GR
- ZORO SELECT M3-0.5X11 4.5MM HEX M-F STANDOFF ALUMINUM M453011HMA
- ZORO SELECT M2.5-0.45X13 4.5MM HEX M-F STANDOF S/S STAINLESS STEEL M452513HM303
- ZORO SELECT 8-32X9/16 #3/8 HEX M-F STANDOFFS ALUMINUM 370908HMA
- ZORO SELECT Hex Standoff, Alum, 10-32x1 L, PK10 CRR061603GR
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- NEWPORT FASTENERS Hex Standoff - Female-Female #10-32 x 3/8 x 5/8 Aluminum, Plain Finish , 1000PK 371011HFA
- UNICORP Male-Female Thrd Standoff, 4.5MM Hex, M2 MMF1323-M03-F21-M2.5
- NEWPORT FASTENERS 3/8" OD Hex Standoffs /6-32x7/16"/Aluminum/Outer Dia.: 3/8"/Thread Size: 6-32/Length: 7/16" , 1000PK 279150
- Zoro Select Hex Standoffs