Zoro Select
8-32X5/16 #5/16 HEX FEMALE STANDOFF ALUMINUM
- Zoro #: G5210464
- Mfr #: 310508HFA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 5/16"
- Body Length: 5/16"
- Thread Size: #8-32
- Material: Aluminum
$162.42
Pk of 1000, $0.16/ea
Subtotal: $162.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #310508HFA Specifications
- Zoro #: G5210464
- Mfr #: 310508HFA
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 5/16"
- Body Length: 5/16"
- Thread Size: #8-32
- Material: Aluminum
- Item: Standoffs,8-32x5/16,5/16 Hex F,Package Quantity 1000
- Type: Female
- Country of Origin (subject to change): United States
Description
8-32X5/16 Five Sixteenths Hex Standoff Aluminum
Reviews of Zoro Select #310508HFA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M2.5-0.45X9 4.5MM HEX M-F STANDOFF ALUMINUM M452509HMA
- ZORO SELECT Hex Standoff, SS, #6-32x5/16 L, Pk10 HMF102-632-SS
- ZORO SELECT 10-32X7/16 #3/8 HEX M-F STANDOFFS ALUMINUM 370711HMA
- ZORO SELECT 2-56X1/4 #1/8 HEX FEMALE STANDOFF ALUMINUM 020402HFA
- ZORO SELECT 8-32X5/8 #1/4 HEX FEMALE STANDOFF NYLON 141008HFN
- ZORO SELECT 8-32X13/16 #1/4 HEX M-F STANDOFFS STAINLESS STEEL 141308HM303
- ZORO SELECT Hex Standoff, SS, #2-56x3/16 L, Pk10 HST201-256-SS
- ZORO SELECT Hex Standoff, SS, #4-40x1 1/2 L, Pk10 HST322-440-SS
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- NEWPORT FASTENERS 3/8" OD Hex Standoffs /6-32x9/16"/Aluminum/Outer Dia.: 3/8"/Thread Size: 6-32/Length: 9/16" , 1000PK 956111
- UNICORP Hex Thrd Standoff, 6.4MM, M3.5 Thdx14MM ESO-M3.5-14ZI
- Zoro Select Hex Standoffs