Zoro Select
Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK
Mfr # 140708HMA
Zoro # G5210430
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Aluminum
- Body Length 7/16 in
- Outside Diameter 1/4 in
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 311106HMA
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 25.0.0 mm L, 9 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK M11396.050.0025
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, Aluminum 5/16" Hex W 311611HFA
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK CRP063203GR
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL040444GR
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK HST210-440-SS
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-3/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK 372211HM303
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Brass Nickel, 1/4" Hex W 141408HFBN
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Nylon Natural, 1/4" Hex W 141206HFN
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Stainless Steel Plain, 1/4" Hex W 140604HF303
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 28 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK M11398.040.0020
- Zoro Select Hex Standoffs