Zoro Select
260 Brass Round Tube, 5/16 in Outside Dia, 1 ft Length
Mfr # 8133
Zoro # G3309157
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.284 in
- Outside Dia. 5/16 in
- Application Automotive, HVAC, Plumbing
- Wall Thickness 0.014 in
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length 9213
- ZORO SELECT 260 Brass Round Tube, 21/32 in Outside Dia, 1 ft Length 8144
- ZORO SELECT Straight Copper Tubing, 1/4 in Outside Dia, 3 ft Length, Type K 9515
- ZORO SELECT Copper Round Tube 101 18331_12_0
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length 1152
- ZORO SELECT 260 Brass Round Tube, 3/32 in Outside Dia, 3 ft Length 1144
- ZORO SELECT Copper Round Tube 101 18330_24_0
- ZORO SELECT Copper Round Tube 101 18363_36_0
- ZORO SELECT Copper Round Tube 101 18364_24_0
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type L LH14010
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type L LS06100
- Zoro Select Tubing