Zoro Select
260 Brass Round Tube, 3/8 in Outside Dia, 1 ft Length
Mfr # 8135
Zoro # G3309166
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.347 in
- Outside Dia. 3/8 in
- Application Automotive, HVAC, Plumbing
- Wall Thickness 0.014 in
Explore More Products
- ZORO SELECT Straight Copper Tubing, 5/32 in Outside Dia, 3 ft Length, Type K 9509
- ZORO SELECT 260 Brass Round Tube, 9/16 in Outside Dia, 6 ft Length 9219-6
- ZORO SELECT 260 Brass Round Tube, 1/16 in Outside Dia, 1 ft Length 8125
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 1 ft Length 8128
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 1 ft Length 8131
- ZORO SELECT Copper Tube 8114
- ZORO SELECT Copper Round Tube 101 18327_72_0
- ZORO SELECT Copper Round Tube 101 18359_36_0
- ZORO SELECT Copper Round Tube 101 18343_12_0
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type M MH14010
- ZORO SELECT 260 Brass Round Tube, 9/16 in Outside Dia, 3 ft Length 9119
- Zoro Select Copper Tubing