Zoro Select

Flush Type Hole Plug Assortment, 349 Pc


$34.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Pieces 349
  • Includes (1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Locking Hole Plugs 3/4 in Hole Size, (12) Black Plastic Flush Type Hole Plugs 3/4 in Hole Size 1 in Head OD, (12) White Plastic Flush Type Hole Plugs 3/4 in Hole Size 1 in Head OD, (20) Black Plastic Flush Type Hole Plugs 1/2 in Hole Size 7/8 in Head OD, (20) White Plastic Flush Type Hole Plugs 1/2 in Hole Size, (25) Black Nylon Locking Hole Plugs 1/2 in Hole Size, (30) Black Nylon Locking Hole Plugs 3/8 in Hole Size, (35) Black Plastic Flush Type Hole Plugs 3/8 in Hole Size 3/4 in Head OD, (35) White Plastic Flush Type Hole Plugs 3/8 in Hole Size, (50) Black Nylon Locking Hole Plugs 1/4 in Hole Size, (50) Black Plastic Flush Type Hole Plugs 1/4 in Hole Size, (50) White Plastic Flush Type Hole Plugs 1/4 in Hole Size, Covers All Types of Flush Hole Plugs
  • System of Measurement Inch
  • Number of different sizes 12
  • Material Nylon
See all product information