Zoro Select
EVA Tubing, Flexible, 0.75 in OD, 100 ft.
Mfr # 892010
Zoro # G0675254
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EVA
- Tube Hardness Shore A: 50
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Max. Pressure 45 psi at 73 Degrees F
Explore More Products
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In 2MPS-14-10-01
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 100 Ft, Red 1CTG1
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green 2LZH5
- ZORO SELECT Tubing, 1/3In, IDx1/2 In OD, 250 Ft, Black PU50-BBLK PU12-BBLK
- ZORO SELECT FEP Tubing, 1/2" ID x 5/8" OD x 25 Ft. L ZUSA-HT-938
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, 100 Ft, Red PU532-AR
- ZORO SELECT Poly Tubing, Spiral, OD 12mm, 680mm 2MPS-12M-20-01
- ZORO SELECT Reinforced Polyurethane Tubing ZUSA-HT-7143
- ZORO SELECT Reinforced Polyurethane Tubing ZUSA-HT-7151
- ABBOTT RUBBER 7/64X1/4X100 Fuel Line T24005002
- ZORO SELECT Tubing, 1/4 In. IDx3/8 In OD, 100 Ft, Black 1PBN2
- Zoro Select Tubing