Zoro Select
8X1 1/2 SQ RD WSH D/T WOOD 17 P/T BLK OX
- Zoro #: G9092135
- Mfr #: 0824DQRW17DB
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,8X1 1/2 SQ R,PK2500
- Material: Wood
- Thread Type: Deep
- Drive Type: Square Drive
- Head Type: Round
- Finish: Black
- Color: Black
$131.08
Pk of 2500, $0.05/ea
Subtotal: $131.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #0824DQRW17DB Specifications
- Zoro #: G9092135
- Mfr #: 0824DQRW17DB
- Item: Washer Assortments,8X1 1/2 SQ R,PK2500
- Material: Wood
- Thread Type: Deep
- Drive Type: Square Drive
- Head Type: Round
- Finish: Black
- Color: Black
- Country of Origin (subject to change): Taiwan, Province of China
Description
8X1 1/2 Square Drive Round Washer Head Deep Thread Type 17 Wood Screw 2/3 Thrd Black Ox
Reviews of Zoro Select #0824DQRW17DB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 5/8-11X4 BOLT SQUARE MACHINE PLAIN 6264BMQ
- ZORO SELECT 10-9X1 3/4 SQR PHL RND WSH DEEP TY17 BLK OX 1028DXRW17B
- ZORO SELECT M4-0.7X8 D7985A PH PN SEM SPLT L/W STAINLESS STEEL M48SPP188
- ZORO SELECT Socket Set Screw Assortment, 500 pcs. JBDL24SS
- ZORO SELECT 12-24X1 SLOT HEX WASH FT TCS F ZINC 1216FSW
- ZORO SELECT Socket Set Screw Assortment, 600 pcs. JBDL24ABS25
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24IHMS25
- ZORO SELECT 3/4-10X2 BLT HEX MACH. HOT DIP GALVANIZED 7532BMG
- ZORO SELECT 3/8-16X1 SLOT HEX WASH FT TCS F ZINC 3716FSW
- Zoro Select Fastener Assortments