Zoro Select

8X2 1/4 SQ RD WSH D/T WOOD 17 P/T BLK OX

Zoro Select 8X2 1/4 SQ RD WSH D/T WOOD 17 P/T BLK OX 0836DQRW17DB
Hover or click to zoom Tap to zoom
  • Color: Black
  • Head Type: Round
  • Drive Type: Square Drive
  • Item: Washer Assortments,8X2 1/4 SQ R,PK1000
  • Material: Wood
  • Thread Type: Deep
  • Finish: Black
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$68.22
pkg. of 1000 ($0.07/ea)
Orders over $75 ship free.

Subtotal: $68.22

Zoro Select #0836DQRW17DB Specifications

  • Color: Black
  • Head Type: Round
  • Drive Type: Square Drive
  • Item: Washer Assortments,8X2 1/4 SQ R,PK1000
  • Material: Wood
  • Thread Type: Deep
  • Finish: Black
  • Country of Origin (subject to change): Taiwan, Province of China

Description

8X2 1/4 Square Drive Round Washer Head Deep Thread Type 17 Wood Screw 2/3 Thrd Black Ox

Reviews of Zoro Select #0836DQRW17DB