Zoro Select

8X4 SQR RND WSH D/T WOOD P/T BLK OX

Zoro Select 8X4 SQR RND WSH D/T WOOD P/T BLK OX 0864DQRWDB
Hover or click to zoom Tap to zoom
Key Features
  • Drive Type: Square Drive
  • Finish: Black Oxide
  • Item: Washer Assortments,8X4 SQR RND,PK1000
  • Head Type: Round
  • Material: Wood
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$182.15
pkg. of 1000 ($0.18/ea)

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #0864DQRWDB Specifications

  • Drive Type: Square Drive
  • Finish: Black Oxide
  • Item: Washer Assortments,8X4 SQR RND,PK1000
  • Head Type: Round
  • Material: Wood
  • Country of Origin (subject to change): Taiwan, Province of China

Description

8X4 Square Drive Round Washer Head Deep Thread Wood Screw 2/3 Thread Black Oxide

Reviews of Zoro Select #0864DQRWDB

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.