Zoro Select
90 Degrees Elbow 3/8 in Hose I.D, 1/4"-18 Thread
Mfr # 707020-0604
Zoro # G3002548
$6.99
11% off
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style 90 Degrees Elbow
- For Hose I.D. 3/8 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 1/4"-18
Explore More Products
- ZORO SELECT Straight Double Bolt or Band, 1/2 in Hose I.D, 1/2 in Thread 3LZ92
- ZORO SELECT 3/8" 500 psi Low Lead Brass Hose Barb 707042-06
- ZORO SELECT Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread 6AFK4
- ZORO SELECT Straight 1 in Hose I.D, 1"-11-1/2 Thread 707001-1616
- ZORO SELECT Straight Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread 6AFJ1
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread 6AFT2
- ZORO SELECT Brass Ferrule For 1/2" Hose 0.9" I.D. B-900-SP3
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4"-14 Thread 707001-0812
- ZORO SELECT Brass Ferrule For 3/8" Hose 0.65" I.D. B-650-L
- CONTINENTAL Straight 1/4 in Hose I.D, 1/4"-18 Thread PB-NPF-0404
- FESTO Push-In Y-Connector NPQM-Y-Q10-E-P10 NPQM-Y-Q10-E-P10
- Zoro Select Push On Hose Fittings