Zoro Select
90 Long Sweep Bend, Cast Iron, 1 1/2 in
- Zoro #: G000722107
- Mfr #: ZFB220492
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Pipe Fitting Material: Cast Iron
- Color: Green
- Item: 90 Degrees Long Sweep Bend
- Application: DWV
- Overall Length: 10 in
- Includes Seal: No
- Finish/Coating: Epoxy Coated
- Fitting Side B Type: Socket
$57.39
5% off
$54.00
Ships from United States
Subtotal: $54.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #ZFB220492 Specifications
- Zoro #: G000722107
- Mfr #: ZFB220492
- UPC #: 810074084666
- Pipe Fitting Material: Cast Iron
- Color: Green
- Item: 90 Degrees Long Sweep Bend
- Application: DWV
- Overall Length: 10 in
- Includes Seal: No
- Finish/Coating: Epoxy Coated
- Fitting Side B Type: Socket
- Fitting Side B Gender: Female
- Fitting Side B Outside Diameter: 1 15/16 in
- Fitting Side B Nominal Pipe Size: 1 1/2 in
- Fitting Side A Type: Socket
- Fitting Shape: Elbow
- Fitting Side A Nominal Pipe Size: 1 1/2 in
- Fitting Side C Outside Diameter: 1 15/16 in
- Includes Pre-Applied Thread Sealant: No
- Fitting Side A Outside Diameter: 1 15/16 in
- Pipe Fitting Gender: Female Female
- Fitting Side A Gender: Female
- Gender: Female
- Bend Nominal Dimensions: 9 1/4 x 9 1/4
- Connection Type: Socket
- Pipe Size: 1 1/2 in
- Fitting Pipe Size: 1 1/2 in x 1 1/2 in
- Class: 0 psi
- Low Lead Compliance Level: Compliant
- Maximum Operating Pressure: 0 psi
- Material Grade: Gray Cast Iron
- Country of Origin (subject to change): Multiple
Description
90 Degrees Long Sweep Bend, Cast Iron, Epoxy Coated, Gray Cast Iron, Class 0 psi, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Zoro Select #ZFB220492
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 2" Malleable Iron Tee 5P483
- ZORO SELECT 1/4" Malleable Iron Tee 5P476
- ZORO SELECT 3/8" Black Forged Steel Coupling 1MNW8
- ZORO SELECT Nipple, For Air, 3 3/32 in I.D., Aluminum ZUSA-PF-5785
- ZORO SELECT 90 Short Sweep Bend, Cast Iron, 2 in ZFB220462
- ZORO SELECT 6" Black Steel Lap Joint Flange FLCS1RFLJ600
- ZORO SELECT Pipe Fittings ZUSA-PF-15577
- ZORO SELECT Reducing Coupling, Cast Iron, 6 x2", Green ZFBSVFRED62
- ZORO SELECT Tapped P-Trap, Cast Iron, 2 x 1 1/2 in ZFB222586
- ANVIL 3" Cast Iron 90 Degree Safety Valve Discharge Elbow 0300300100
- ZORO SELECT Flange, Steel, Socket Weld, 1/2" Pipe Size BULK-PF-578
- Zoro Select Fittings