Zoro Select
Lock Nut, 9/16"-12, Steel, Case Hardened, Zinc Baked, 0.35 in Ht, 150 PK
Mfr # 56NR
Zoro # G2448650
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Steel
- Material Grade/Class Case Hardened
- Finish Zinc Baked
- Hex Height 0.35 in
Explore More Products
- ZORO SELECT Lock Nut, 3/8"-16, Steel, Case Hardened, Zinc Baked, 0.23 in Ht, 1000 PK 37NR
- ZORO SELECT Lock Nut, 7/16"-20, Steel, Case Hardened, Zinc Baked, 0.26 in Ht, 500 PK 44NR
- ZORO SELECT Lock Nut, 1/2"-20, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK 51NR
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade C, Yellow Zinc, 13/16 in Ht, 10 PK U12960.075.0002
- ZORO SELECT Nylon Insert Lock Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 50 PK U55730.011.0001
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK U55730.016.0001
- ZORO SELECT Nylon Insert Lock Nut, M27-3.00, Steel, Class 10, Yellow Zinc, 27 mm Ht, 5 PK M12450.270.0001
- ZORO SELECT Self Clinching Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 1000 PK 31-2NCL303
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Wax, 400 PK 50NYB
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 3600 PK 13D986
- MIDWEST FASTENER Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 50 PK 53665
- Zoro Select Lock Nuts