Zoro Select
9/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 1/4 in L, 160 PK
- Zoro #: G5618560
- Mfr #: B07040.056.0125
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 9/16"-18
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: 3/8 in
- Min. Tensile Strength: 170,000 to 180,000 psi
$714.13
Pk of 160, $4.46/ea
Subtotal: $714.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B07040.056.0125 Specifications
- Zoro #: G5618560
- Mfr #: B07040.056.0125
- Item: Socket Head Cap Screw
- Dia./Thread Size: 9/16"-18
- Length: 1 1/4 in
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: 3/8 in
- Package Quantity: 160 PK
- Min. Tensile Strength: 170,000 to 180,000 psi
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
- Rockwell Hardness: C37 to C45
- Screw Style: Socket Head Cap Screw
- Thread Direction: Right Hand
- Head Height: 0.5625 in
- Thread Length: 1 1/2 in
- Fastener Thread Type: UNF (Fine)
- Material Grade: Alloy Steel
- Temp. Range: -58 Degrees F to 302 Degrees F
- Thread Style: Fully Threaded
- Head Dia.: 0.8438 in
- Standards: ASME B18.3
- Min. Thread Length: 1 1/2 in
- Length (Straight Wireway): 1 1/4 in
- Country of Origin (subject to change): Multiple
Description
Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 9/16 In.-18, Length 1 1/4 in, Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 3/8 in, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 1 1/2 in, Thread Length 1 1/2 in, Head Height 0.5625 in, Thread Dia. 9/16 in, Package Quantity 160
Reviews of Zoro Select #B07040.056.0125
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 9/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 1/2 in L, 140 PK B07040.056.0150
- ZORO SELECT 9/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 3/4 in L, 130 PK B07040.056.0175
- ZORO SELECT 9/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in L, 120 PK B07040.056.0200
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 150 mm L, 10 PK M51050.080.0150
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Aluminum, 3 15/16 in L ZPS72014C56
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 3/4 in L, 1400 PK B51050.019.0175
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 3/16 in L ZPS60108C64
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Aluminum, 3 9/16 in L ZPS72014C50
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 5/8 in L ZPS60212C30
- BLUE DEVIL MADE IN USA #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in L, 100 PK 0406CSB
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 1/2 in L, 100 PK U51041.019.0350
- Zoro Select Socket Head Cap Screws