Zoro Select
Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 100 PK
Mfr # 5772CH8O
Zoro # G9337564
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 9/16"-18
- Drive External Hex
- Material Grade/Class Grade 8
- Material Steel
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L U01000.100.0600
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 50 PK M55000.080.0055
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK U08210.037.0300
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK U01200.025.0250
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 50 PK M01200.100.0045
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7 in L N04100.075.0700
- ZORO SELECT Grade A307, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK U04000.125.0450
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4-3/4 in L, 5 PK U51000.050.0475
- ZORO SELECT 11/8"-12 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 30 PK BH113F350N
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/4 in L, 10 PK 932163
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK U04100.075.0150
- Zoro Select Hex Head Cap Screws