Zoro Select

First Aid Kit, Serves 25 People, 124 Components, ANSI Z308.1-2009, Waterproof Plastic Case


$21.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • First Aid Kit Type Kit
  • Includes (1) Hard Plastic Case with Gasket, (1) Easy Access Pocket System, (1) Emergency First Aid Guide, (1) Instant Cold Compress, (1) Plastic Tweezers, (1) Scissors, (1) 1/2 in x 2.5 yds. First Aid Tape Roll, (4) Medical Exam Gloves, (4) 3 in x 3 in Sterile Gauze Pad, (1) 5 in x 9 in Trauma Pad, (1) 42 in x 42 in x 59 in Triangular Bandage, (2) 3 in x 4.1 yds. Roller Gauze Bandage, (1) 2 in x 4.1 yds. Roller Gauze Bandage, (1) Sterile Eye Pad, (4) 4 in x 4 in Sterile Gauze Pad, (20) Antiseptic Towelette, (6) Burn Cream, (6) 0.9g Triple Antibiotic Ointment, (10) Alcohol Cleansing Pad, (3) AB Wipe, (20) BZK Wipe, (3) Insect Bite Relief Pad, (2) Non-Aspirin, (30) 1 in x 3 in Adhesive Plastic Bandage, (3) Adhesive Fingertip Fabric Bandage, (3) Adhesive Knuckle Fabric Bandage, (2) Butterfly Wound Closure, (2) 2 in x 3 in Elbow/Knee Adhesive Plastic Bandage
  • First Aid Kit Primary Application General Purpose
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
See all product information