Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Acid Neutralizer, 1 gal., Pail, Granular

  • Zoro #: G1894518
  • Mfr #: ACID1

$48.16

Details
  • Volume Absorbed Per Pkg.: 2.8 gal.
  • Primary Neutralizing Application: Acids
  • Container Type: Pail
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #ACID1 Specifications

  • Zoro #: G1894518
  • Mfr #: ACID1
Volume Absorbed Per Pkg.: 2.8 gal. Primary Neutralizing Application: Acids
Container Type: Pail Neutralizes: Acids- Not for Hydrofluoric, Flurorine, 2,4,6, Nitrotoluene or Food Products Containing Sugars
Item: Acid Neutralizer Powder Form: Granular
Includes: Color Change Indicator To Reflect Neutralization Container Size: 1 gal.
Country of Origin (subject to change): United States

Description

Acid Neutralizer Powder absorbs and contains problematic acid spills

  • Absorb and Neutralize Acid spills
  • Reduce possible worker injuries
  • Contains acid neutralizer, pH indicator and absorbent
  • Converts fluid into a gelled mass

Reviews of Zoro Select #ACID1