Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Acid Neutralizer, 5 gal., Pail, Granular

  • Zoro #: G1894509
  • Mfr #: ACIDPAIL

$147.82

  • Primary Neutralizing Application: Acids
  • Includes: Color Change Indicator To Reflect Neutralization
  • Container Type: Pail
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #ACIDPAIL Specifications

  • Zoro #: G1894509
  • Mfr #: ACIDPAIL
Primary Neutralizing Application: Acids Includes: Color Change Indicator To Reflect Neutralization
Container Type: Pail Container Size: 5 gal.
Volume Neutralized Per Pkg.: 12.80 gal. Volume Absorbed Per Pkg.: 12.8 gal.
Absorbent Form: Granular Form: Granular
Absorbent - Container Type: Pail Neutralizes: Acids- Not for Hydrofluoric, Flurorine, 2,4,6, Nitrotoluene or Food Products Containing Sugars
Item: Acid Neutralizer Powder Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Acid Neutralizer Powder, Absorbent Form Granular, Volume Neutralized Per Pkg. 12.80 gal., Container Size 5 gal., Absorbent - Container Type Pail, Neutralizes Acids- Not for Hydrofluoric, Flurorine, 2,4,6, Nitrotoluene or Food Products Containing Sugars

Reviews of Zoro Select #ACIDPAIL