Adapter Lead Free Brass Adapter, 3/8 in Male NPT X 3/8 in Female NPT

  • Mfr # 706120-0606

  • Zoro # G5122704


product price:  $12.99
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Adapter
Pipe Fitting Material
Lead Free Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706120-0606
Zoro #
G5122704
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Fitting Length
1-13/64"
Outside Dia.
1"
Hex Size
7/8 in
Fitting Length
1 13/64 in
Thread Size
3/8-18
Overall Length
1 1/4 in
Pipe Size
3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Outside Diameter
11/16 in
Fitting Thread Size A
3/8 in -18
Fitting Side B Outside Diameter
11/16 in
Fitting Thread Size B
3/8 in -18
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Lead Free Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Item
Adapter
Max. Pressure
1200 psi
Specific Pipe Fitting Shape
Adapter
Temp. Range
-65 Degrees to 250 Degrees F
Standards
NSF 61 Annex G
Material Grade
CA2745
Application
Air, Non-Potable Water, Potable Water
Color
Brown
Max. Steam Pressure
250 psi
Fitting Side A Pipe Threading
18
Fitting Side A Gender
Male
Maximum Operating Pressure
1,000 psi
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
18
Includes Seal
No
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No

Description

Adapter, Brass, CA2745, 3/8 in, Male, NPT, 11/16 in, 18, 3/8 in -18, 3/8 in, Female, NPT, 11/16 in, 18, 3/8 in -18, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.