Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1" Clamp x MNPT T316L SS Male Adapter

  • Zoro #: G4212923
  • Mfr #: EG21-6L1.0

$42.66

  • Tube Fitting Material: T316L Stainless Steel
  • Tube Size: 1"
  • Basic Pipe Fitting Shape: Adapter
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Zoro Select #EG21-6L1.0 Specifications

  • Zoro #: G4212923
  • Mfr #: EG21-6L1.0
Tube Fitting Material: T316L Stainless Steel Tube Size: 1"
Basic Pipe Fitting Shape: Adapter Pipe Fitting Connection Type: Clamp x MNPT
Specific Pipe Fitting Shape: Adapter Specific Fitting Shape: Adapter
Item: Male Adapter Fitting Connection Type: Clamp x MNPT
Basic Pipe Fitting Material: Metal Surface Finish: 180 Grit I.D./150 Grit O.D.
Country of Origin (subject to change): Taiwan, Province of China

Description

Take a look at the features for this Male Adapter : TUBE SIZE: 1", TUBE FITTING MATERIAL: T316L Stainless Steel, SURFACE FINISH: 180 Grit I.D./150 Grit O.D.

Reviews of Zoro Select #EG21-6L1.0