Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adhesive Pads, Black, 8 In L

  • Zoro #: G3906691
  • Mfr #: 80BUTYL100

$8.96 /ea

Order in multiples of 2

  • Height: 3/16"
  • Length: 8"
  • Item: Adhesive Pads
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #80BUTYL100 Specifications

  • Zoro #: G3906691
  • Mfr #: 80BUTYL100
Height: 3/16" Length: 8"
Item: Adhesive Pads Width: 8"
Weight: 0.7 lb. Sub-Category: Adhesive Pads and Hardware
For Use With: Delineator Posts Legend: Includes Base
Color: Black Material: Butyl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adhesive Pads, Black, Legend Includes Base, Length 8 In., Width 8 In., Height 3/16 In., Weight 0.7 lb., Material Butyl, For Use With Delineator Posts

Reviews of Zoro Select #80BUTYL100