Zoro Select

Adjustable Height Work Platform, 24"W x 24"D, Adjusts 5"-8"H


product price: $260.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Depth 24"
  • Platform Height 5 in to 8 in
  • Finish Natural
  • Overall Height 8 in
  • Height 8"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 24"
Platform Height 5 in to 8 in
Overall Height 8 in
Height 8"
Platform Depth 24 in
Platform Width 24 in
Base Depth 24 in
Bottom Width 24 in
Width 24"

Details

Work Platform Item Single Step Platform
Item Single Step Platform
Finish Natural
Material Steel
Color Silver
Handrails Included No
Shelf Capacity 500 lb.
Load Capacity 500 lb
Ladder Tread Serrated
Number of Guard Rails 0
Step Tread Serrated
Number of Legs 4
Number of Steps 1
Platform Style Single Access

Description

Single Step Platform, Material Steel, Platform Style Single Access, Platform Height 5 in to 8 in, Load Capacity 500 lb, Base Depth 24 in, Bottom Width 24 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 8 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Tread Serrated, Color Silver, Finish Natural, Handrails Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.