- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Panel Mount Thermometers
- /
- Analog Panel Mt Thermometer, 0 to 100F
Shop Alternate Products
This Product is Discontinued
Zoro Select
Analog Panel Mt Thermometer, 0 to 100F (Discontinued)
Mfr # 13G233
Zoro # G4255903
This Product is Discontinued
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 1.87 in
- Dial Size 3 1/2 in
- Sensor Dia. 0.437 in
- Tube Length 60 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
13G233
-
Zoro #
G4255903
- UPC # 190735387191
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.87 in |
Dial Size | 3 1/2 in |
Sensor Dia. | 0.437 in |
Tube Length | 60 in |
Probe Length | 2 in |
Thread Size | 1/2 in |
Cable Length | 5 ft |
Mounting Hole Diameter | 0.2 in |
Flange Outside Diameter | 4.7 in |
Probe Diameter | 0.4 in |
Dial Diameter | 3.5 in |
Details
Item | Analog Panel Mount Thermometer |
Sensing Medium | Vapor Actuated |
Case Material | Stainless Steel |
Temp. Range (F) | 0 Degrees to 100 Degrees |
Temp. Range (C) | 17 Degrees to 37 Degrees |
Accuracy | +/-1 Degrees F Scale Division |
Mounting | Surface with Back Outlet |
Sensor Connection | 1/2 in NPT |
Lens Material | Polycarbonate |
Sensor Material | Copper |
Tube Material | Bronze Braided Copper |
Construction | 304 Stainless Steel Housing with Polycarbonate Lens |
Thread Gender | Male |
Includes NIST-Traceable Certificate | No |
Scale Type | Dial |
Sensor Technology | Vapor-Actuated |
Thread Type | NPT |
NSF Rated | No |
Probe Built | 0.4 in Dia x 2 in L Copper Probe |
Housing Material | 304 Stainless Steel |
Minimum Temperature F | 0 Degrees F |
Mounting Style | Back Flange |
Temperature Range | 0 Degrees to 100 Degrees F |
Probe Material | Copper |
Maximum Temperature F | 100 Degrees F |
Temperature Graduations | 1 Degrees F |
Process Connection | 1/2 in MNPT with 5 ft Cable |
Scale | Fahrenheit |
Thermometer Type | Remote Reading |
Minimum Temperature °F | 0 Degrees F |
Maximum Temperature °F | 100 Degrees F |
Description
Analog Panel Mount Thermometer, 0 Degrees to 100 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 5 ft