Zoro Select
Analog Thermometer, -40 Degrees to 120 Degrees F for Wall or Desk Use
- Zoro #: G4157684
- Mfr #: 3LPE2
Tap to zoom
Hover or click to zoom
$9.68
- Item: Analog Thermometer
- Temp. Range (F): -40 Degrees to 120 Degrees
- Temp. Range (C): -40 Degrees to 50 Degrees
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.68
Zoro Select #3LPE2 Specifications
- Zoro #: G4157684
- Mfr #: 3LPE2
- Item: Analog Thermometer
- Temp. Range (F): -40 Degrees to 120 Degrees
- Temp. Range (C): -40 Degrees to 50 Degrees
- Accuracy: +/-4 Degrees F
- Mounting: Wall
- Application: Indoor/Outdoor
- Features: Weather Resistant, Mercury-Free
- Degree Divisions: 2 Degrees F
- Height: 16 in
- Scale Color: Black
- Case Material: Plastic
- Overall Dimensions: 16 in H x 3 5/32 in W
- Temperature Range: -40 Degrees to 120 Degrees F/-40 Degrees to 50 Degrees C
- Housing Material: High Impact Polystyrene
- Temperature Graduations: 2 Degrees F
- Overall Depth: 4.75 in
- Minimum Temperature F: -40 Degrees F
- Overall Length: 14 in
- Dial Design: Black Scale on a White Dial with Mercury-Free Fluid
- Minimum Temperature C: -40 Degrees C
- Overall Width: 3.15 in
- Maximum Temperature F: 120 Degrees F
- Scale Features: Mercury-Free, Weather Resistant
- Dial Face Color: White
- Maximum Temperature C: 50 Degrees C
- Fluid Material: Kerosene
- Overall Height: 16 in
- Minimum Temperature °C: -40 Degrees C
- Maximum Temperature °C: 50 Degrees C
- Maximum Temperature °F: 120 Degrees F
- Minimum Temperature °F: -40 Degrees F
- Country of Origin (subject to change): China
Description
Analog Thermometer, Indoor/Outdoor, Wall, -40 Degrees to 120 Degrees Temp. Range (F), -40 Degrees to 50 Degrees Temp. Range (C), Degree Divisions 2 Degrees F, Height 16 in, Case Material Plastic, Features Weather Resistant, Mercury-Free, Scale Color Black
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR