Zoro Select
Anchor, 1/4 In D, 1 In L, PK100
- Zoro #: G4267374
- Mfr #: U70650.025.0100
Tap to zoom
Hover or click to zoom
$28.01
pkg. of 100 ($0.28/ea)
- Item: Hammer Drive Pin Anchor Set
- Pin Anchor Type: Hammer Drive Pin Anchor Set
- Anchor Head Style: Mushroom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $28.01
Zoro Select #U70650.025.0100 Specifications
- Zoro #: G4267374
- Mfr #: U70650.025.0100
- Item: Hammer Drive Pin Anchor Set
- Pin Anchor Type: Hammer Drive Pin Anchor Set
- Anchor Head Style: Mushroom
- Anchor Body Material: Zamac
- Anchor Body Finish: Zinc Plated
- Pin Material: Steel
- Anchor Dia.: 1/4 in
- Anchor Length: 1 in
- Min. Embedment: 3/4 in
- Package Quantity: 100
- Meets/Exceeds: AA 1925A Type 1, Formerly GSA: FFS-325 Group V, Type 2, Class 3
- Material: Zamac
- Max. Fixture Thickness: 1/4 in
- Head Style: Mushroom
- Ultimate Tension in 4000 PSI Concrete (Lb.): 726
- Country of Origin (subject to change): Multiple
Description
Sturdy wallboard anchors let you hang heavier objects securely and confidently. Take a look at the features for this Hammer Drive Pin Anchor Set : MATERIAL: Zamac, ANCHOR LENGTH: 1", PACKAGE QUANTITY: 100
Reviews of Zoro Select #U70650.025.0100
Explore more
- ZORO SELECT Anchor, 1/4 In Dia, 1-1/2 In L, PK100 U70650.025.0150
- ZORO SELECT 1/4X1 PLASTC DR RIVET ST PIN WH ZINC 141000PRSWH
- ZORO SELECT 1/4X7/8 CNTERSK ALUM DRIVE RIVET ALUMINUM 14875ACA
- ZORO SELECT 1/4X1 1/4 BRAZIER ALUM DRIVE RIVET ALUMINUM 141250ABA
- ZORO SELECT 5/32X7/16 CNTRSUK AL DRV RIV SS PIN ALUMINUM 07437ACSS
- DEWALT Pre-Expanded Anchor, 2 in., PK100 05526-PWR
- EZ ANCOR Drywll Anchors Sslv 50Pk 25316
- DEWALT Pre-Expanded Anchor, 1-1/2 in., PK100 03242-PWR
- MIDWEST FASTENER CORP. 1/4" x 1-3/4" Zinc Plated Steel Truss Head Hammer Drive Anchors 100PK 05675
- Zoro Select Drive Pin Anchors